Zoro Homepage

Refrigeration Solenoid Valve, 650 psi, ODF

  • Mfr # R32E93M

  • Zoro # G5380076


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Sweat 3/8
Connection
ODF
Port (In.)
9/32 in
Agency Compliance
CE, CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R32E93M
Zoro #
G5380076
UPC #
687472023173
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 3/8
Connection Size
3/8 in
Port Size
0.3 in

Description

Refrigerant Solenoid Valve, Normally Closed, Sweat 3/8, ODF Connection, Port (In.) 9/32 in, 6.2, 0.51 Degrees F, 9.86, 0.8 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.