Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 650 psi, ODF

  • Mfr # R36E105M

  • Zoro # G5380103


product price: $236.54
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Sweat 5/8
Connection
ODF
Port (In.)
5/16 in
R-134A Liquid Line Tons @ 5 PSI
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R36E105M
Zoro #
G5380103
UPC #
687472489870
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 5/8
Overall Length
6.5 in
Port Size
0.3 in
Overall Height
4.5 in
Connection Size
5/8 in

Details

Item
Refrigerant Solenoid Valve
Type
Normally Closed
Connection
ODF
Port (In.)
5/16 in
R-134A Liquid Line Tons @ 5 PSI
8.5
Body Type
Brass
R-410A Liquid Line Tons @ 5 PSI
13.6
Safe Working Pressure (PSI)
650 psi
R-134A Suction Line Tons @ 40 Deg. (F)
0.7 Degrees F
Gasket Material
Synthetic Coated Metal
Agency Compliance
CE, CSA, UL
R-410A Suction Line Tons @ 40 Deg. (F)
1 Degrees F
Internal Parts Material
Stainless Steel, PTFE
Connection Material
Copper
Number of Ways
2-Way
Suction Capacity - R-134A
0.7 ton
Connection Type
Sweat
Liquid Capacity - R-22
10.9 ton
Standards
CE Certified
Product Type
Refrigerant Solenoid Valve
Suction Capacity - R-22
0.9 ton
Valve Action
Normally Closed
Liquid Capacity - R-134A
8.3 ton
Connection Gender
Female
Connection Extensions
Extended
Body Material
Brass
For Refrigerant Type
R-134A, R-22, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-450A, R-507A, R-513A
Operating Pressure - Maximum
500 psi
Suction Capacity - R-410A
1 ton
Liquid Capacity - R-410A
13.2 ton

Description

The PARKER R36E105M refrigerant solenoid valve is a normally closed, electrically actuated valve for refrigerant flow control in HVAC and refrigeration systems. It operates by moving a plunger or pilot mechanism when energized or de-energized, intended for use in on/off control, capacity staging, defrost, and safety shutoff configurations. Constructed with a brass body and stainless steel and PTFE internal parts, the valve is compatible with multiple refrigerants including R-134A, R-22, R-404A, R-407 series, R-448A, R-449A, R-450A, R-507A, and R-513A. It supports liquid capacities up to 13.2 tons for R-410A and can handle maximum operating pressures of 500 psi with a maximum safe working pressure of 650 psi.

Key Features:

  • Body Material: Brass
  • Internal Parts Material: Stainless Steel, PTFE
  • Connection Type/Size: Sweat 5/8 inch female copper with extended connections
  • Gasket Material: Synthetic Coated Metal
  • Valve Action: Normally Closed
  • Number of Ways: 2-way
  • Compatible Refrigerants: R-134A, R-22, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-450A, R-507A, R-513A
  • Operating Pressure (Maximum): 500 psi
  • Maximum safe working pressure: 650 psi
  • Liquid Capacity (R-134A): 8.3 tons; (R-22): 10.9 tons; (R-410A): 13.2 tons
  • Overall Dimensions: Height 4.5 in, Length 6.5 in
  • Certifications: CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.