Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 650 psi, ODF

  • Mfr # R38E147M

  • Zoro # G5378046


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Sweat 7/8
Connection
ODF
Port (In.)
7/16 in
Gasket Material
Synthetic Coated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R38E147M
Zoro #
G5378046
UPC #
687472489900
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 7/8
Overall Height
4.8 in
Port Size
0.4 in
Connection Size
7/8 in
Overall Length
7.1 in

Details

Item
Refrigerant Solenoid Valve
Type
Normally Closed
Connection
ODF
Port (In.)
7/16 in
Gasket Material
Synthetic Coated Metal
Safe Working Pressure (PSI)
650 psi
R-410A Liquid Line Tons @ 5 PSI
19.2
Body Type
Brass
R-134A Suction Line Tons @ 40 Deg. (F)
1 Degrees F
R-410A Suction Line Tons @ 40 Deg. (F)
1.56 Degrees F
Agency Compliance
CE, CSA, UL
R-134A Liquid Line Tons @ 5 PSI
12
Connection Material
Copper
Suction Capacity - R-134A
1 ton
Operating Pressure - Maximum
500 psi
Connection Gender
Female
Internal Parts Material
Stainless Steel, PTFE
Liquid Capacity - R-410A
19 ton
Valve Action
Normally Closed
Standards
CE Certified
Number of Ways
2-Way
For Refrigerant Type
R-134A, R-22, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-450A, R-507A, R-513A
Liquid Capacity - R-22
15.8 ton
Suction Capacity - R-410A
1.6 ton
Product Type
Refrigerant Solenoid Valve
Liquid Capacity - R-134A
12 ton
Connection Extensions
Extended
Suction Capacity - R-22
1.3 ton
Connection Type
Sweat
Body Material
Brass

Description

The PARKER R38E147M Refrigerant Solenoid Valve is an electrically actuated, normally closed valve designed for HVAC and refrigeration systems. It controls refrigerant flow by moving a plunger or pilot mechanism when energized, compatible with various refrigerants including R-134A, R-22, R-404A, R-407 series, R-448A, R-449A, R-450A, R-507A, and R-513A. Liquid capacity up to 19 tons (depends on refrigerant type) and operates at a maximum pressure of 500 psi, rated for use in on/off control, capacity staging, defrost, and safety shutoff in HVAC/refrigeration systems.

Key Features:

  • Valve Type: Normally closed, 2-way operation
  • Body Material: Brass construction
  • Connection: 7/8 inch female sweat copper with extended ODF connection
  • Internal Parts Material: Stainless steel and PTFE components
  • Gasket Material: Synthetic coated metal
  • Compatible Refrigerants: Includes R-134A, R-22, R-404A, R-407A/C/F, R-448A, R-449A, R-450A, R-507A, R-513A
  • Liquid capacity: up to 19 tons (depends on refrigerant type)
  • Maximum Operating Pressure: 500 psi
  • Dimensions: Overall length 7.1 in; overall height 4.8 in
  • Agency Compliance: CE, CSA, UL certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.