Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, Swt 1-5/8in

  • Mfr # R56E4313M

  • Zoro # G9974264


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Sweat 1-5/8
Connection
ODF
Port (In.)
1 5/16 in
Agency Compliance
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R56E4313M
Zoro #
G9974264
UPC #
687472078593
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 1-5/8
Connection Size
1 5/8 in
Port Size
1.3 in

Details

Item
Refrigerant Solenoid Valve
Type
Normally Closed
Connection
ODF
Port (In.)
1 5/16 in
Agency Compliance
CSA, UL
R-410A Liquid Line Tons @ 5 PSI
156
Body Type
Brass
Safe Working Pressure (PSI)
700 psi
Gasket Material
Synthetic Coated Metal
R-134A Liquid Line Tons @ 5 PSI
96.9
Connection Extensions
Extended
Connection Gender
Female
Liquid Capacity - R-410A
156 ton
Connection Material
Copper
Operating Pressure - Maximum
450 psi
Standards
CE Certified
Internal Parts Material
Stainless Steel, PTFE
Product Type
Refrigerant Solenoid Valve
Liquid Capacity - R-134A
96.9 ton
Valve Action
Normally Closed
Body Material
Brass
Number of Ways
2-Way
Connection Type
Sweat

Description

Refrigerant Solenoid Valve, Normally Closed, Sweat 1-5/8, ODF Connection, Port (In.) 1 5/16 in, 96.9, 156, Safe Working Pressure (PSI) 700 psi, Brass, Synthetic Coated Metal, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.