Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, Swt 2-1/8in

  • Mfr # R56E4317M

  • Zoro # G9974255


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Sweat 2-1/8
Connection
ODF
Port (In.)
1 5/16 in
R-134A Liquid Line Tons @ 5 PSI
96.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R56E4317M
Zoro #
G9974255
UPC #
687472078609
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 2-1/8
Connection Size
2 1/8 in
Port Size
1.3 in

Details

Item
Refrigerant Solenoid Valve
Type
Normally Closed
Connection
ODF
Port (In.)
1 5/16 in
R-134A Liquid Line Tons @ 5 PSI
96.9
R-410A Liquid Line Tons @ 5 PSI
156
Body Type
Brass
Agency Compliance
CSA, UL
Safe Working Pressure (PSI)
700 psi
Gasket Material
Synthetic Coated Metal
Standards
CE Certified
Product Type
Refrigerant Solenoid Valve
Body Material
Brass
Valve Action
Normally Closed
Internal Parts Material
Stainless Steel, PTFE
Connection Type
Sweat
Operating Pressure - Maximum
450 psi
Number of Ways
2-Way
Connection Gender
Female
Connection Extensions
Extended
Liquid Capacity - R-134A
96.9 ton
Liquid Capacity - R-410A
156 ton
Connection Material
Copper

Description

Refrigerant Solenoid Valve, Normally Closed, Sweat 2-1/8, ODF Connection, Port (In.) 1 5/16 in, 96.9, 156, Safe Working Pressure (PSI) 700 psi, Brass, Synthetic Coated Metal, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.