Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Inlet 1/4", NPT, 300 psig

  • Mfr # 14R111FC

  • Zoro # G810018575


product price: $29.25
/ea

Key Features

Maximum Regulated Pressure
60 psig
Air Outlet Type
NPT
Pressure Gauge Port Size
1/8 in
Series
14
Air Outlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14R111FC
Zoro #
G810018575
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in
Overall Height
2 7/8 in
Air Inlet Size
1/4 in
Overall Width
1 5/8 in

Details

Item
Regulator
Maximum Regulated Pressure
60 psig
Air Outlet Type
NPT
Series
14
Pressure Gauge Port Type
NPT
Maximum Operating Pressure
300 psig
Air Inlet Type
NPT
Weight
0.03 lb
Body Material
Zinc
Minimum Operating Temperature
32 Degrees F
For Substance Type
Air
Minimum Regulated Pressure
0 psig
Minimum Operating Pressure
0 psig
For Fluid Type
Compressed Air
Adjustment Mechanism
Knob
Seal Material
Nitrile
Maximum Flow Rate
15 scfm
Maximum Operating Temperature
125 Degrees F
Regulator Type
Relieving
Pressure Gauge Included
No

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 5/8 in, Series 14, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Maximum Regulated Pressure 60 psig, Minimum Operating Pressure 0 psig, Minimum Operating Temperature 32 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.