Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Inlet 1/4", NPT, 300 psig

  • Mfr # 15R113FB

  • Zoro # G010018504


product price: $58.89
/ea

Key Features

Seal Material
Nitrile
Modular Connection
No Modular Connection
Pressure Gauge Included
No
Weight
0.5 lb
Minimum Regulated Pressure
1 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15R113FB
Zoro #
G010018504
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 1/8 in
Overall Height
3 5/16 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in

Details

Item
Regulator
Seal Material
Nitrile
Modular Connection
No Modular Connection
Pressure Gauge Included
No
Weight
0.5 lb
Minimum Regulated Pressure
1 psig
Air Inlet Type
NPT
Air Outlet Type
NPT
Adjustment Mechanism
Knob
Maximum Flow @ 100 psi
21 scfm
Body Material
Zinc
Pressure Gauge Port Type
NPT
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
32 Degrees F
For Substance Type
Air
For Fluid Type
Compressed Air
Regulator Type
Relieving
Maximum Regulated Pressure
125 psig
Maximum Operating Pressure
300 psig
Minimum Operating Pressure
0 psig
Series
15

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 1/8 in, Series 15, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Compressed Air, For Substance Type Air, Maximum Flow @ 100 psi 21 scfm, Maximum Regulated Pressure 125 psig, Minimum Operating Pressure 0 psig

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.