Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief Valve, 20 gpm

  • Mfr # RM3PT25SN

  • Zoro # G1430152


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.97 in
Overall Length
7.35 in
Overall Width
2.75 in
Valve Type - Hydraulic Valves
Hydraulic Relief Valve
Height (In.)
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM3PT25SN
Zoro #
G1430152
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.97 in
Overall Length
7.35 in
Overall Width
2.75 in
Height (In.)
1.97 in
Length (In.)
7.35 in
Size
NFPA D05
NFPA Size
D05
Width (In.)
2.75 in

Details

Item
Relief Valve
Valve Type - Hydraulic Valves
Hydraulic Relief Valve
Max. Pressure - Hydraulic Valves
5,000 psi
Adjustable PSI Range
150 to 3000
Series
RM
Standards
ISO 4406
For Use With
D05 Valves
Max. Flow - Hydraulic Valves
20 gpm
Type
Pressure Port to Tank
Operation Type - Hydraulic Valves
Pressure Port to Tank
Seal Type
Nitrile O-Ring
Max. Pressure (PSI)
5000
GPM @ 3000 PSI
20
Spool Type
Open, Spring Offset End To End
Pressure Setting - Minimum
150 psi
Includes Seals
Seals Included
Pressure Setting - Maximum
3,000 psi
Pressure - Maximum
3,500 psi
Operating Temperature - Maximum
100 Degrees F
Valve Control
Pressure Relief
Flow Rate - Maximum
20 gpm
Seal Material
Nitrile
Adjustment Method
Slotted Screw
Flow Rate - Minimum
1 gpm

Description

Relief Valve, Flow Rate - Maximum 20 gpm, NFPA Size D05, Number of Positions -, Pressure - Maximum 3,500 psi, Valve Control Pressure Relief, Series RM, Overall Height 1.97 in, Pressure Setting - Maximum 3,000 psi, Pressure Setting - Minimum 150 psi, Standards ISO 4406, Overall Length 7.35 in, Overall Width 2.75 in, Seal Material Nitrile, Operating Temperature - Maximum 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.