Rnd cylinder, DA, front block mnt, 1 1/16
- Mfr # 1.06BFDSR09.00
- Zoro # G924937854
product price:Â
$
56.35
/ea
Key Features
Rod Diameter
5/16 in
Spring Retraction Force
15 lb
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Inlet Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06BFDSR09.00
- Zoro #
- G924937854
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, DA, front block mnt,1 1/16"bore,9"stroke
- Spring Retraction Force
- 15 lb
- Cylinder Repair
- Non-Repairable
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Number of Rods
- Single Rod
- Air Inlet Type
- NPT
- Spring Extension Force
- 6 lb
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Series
- SR
Dimensions
- Rod Diameter
- 5/16 in
- Inlet Size
- 1/8 in
- Overall Height
- 1 1/4 in
- Stroke Length
- 9 in
- Rod Thread Length
- 3/4 in
- Bore Diameter
- 1 1/16 in
- Overall Width
- 1 1/4 in
- End Cap Length
- 3/16 in
- Rod Thread Size
- 5/16"-24
Description
Rnd cylinder, DA, front block mnt,1 1/16 In.bore,9 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.