Compact air cylinder, ISO 21287, 40mm bo
- Mfr # P1PS040DC7G0025
- Zoro # G924937786
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Body Material Finish
Anodized
Cylinder Type
Compact
Cylinder Repair
Repairable
Bore Diameter
40 mm
Cushion Type
Rubber Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1PS040DC7G0025
- Zoro #
- G924937786
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 40 mm
- Stroke Length
- 25 mm
- Rod Diameter
- 12 mm
- Rod Thread Size
- M8 x 1.25
Details
- Item
- Compact air cylinder, ISO 21287, 40mm bore,25mm stroke
- Body Material Finish
- Anodized
- Cylinder Type
- Compact
- Cylinder Repair
- Repairable
- Cushion Type
- Rubber Cushion
- Piston Material
- Aluminum
- System of Measurement
- Metric
- Piston Rod Material Finish
- Chrome Plated
- Standards
- ISO 21287
- Air Inlet Type
- BSPT
- Piston Rod Material
- Steel
- Maximum Operating Temperature
- 176 Degrees F
- Series
- P1P
- For Fluid Type
- Dry, Filtered Compressed Air
- Rod Gender
- Female
- Minimum Operating Temperature
- -4 Degrees F
- Minimum Operating Pressure
- 0.5 bar
- Maximum Operating Pressure
- 10 bar
- Body Material
- Aluminum
Description
Compact air cylinder, ISO 21287, 40mm bore,25mm stroke, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Air Inlet Type BSPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Maximum Operating Pressure 10 bar, Maximum Operating Temperature 176 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.