Shop PARKER
See all product information
Create Account
Rnd cylinder, DA, front block mnt, 1 1/2"
- Mfr # 1.50BFDSR09.00
- Zoro # G324937775
product price:Â
$
88.95
/ea
Key Features
Inlet Size
1/8 in
Rod Thread Size
7/16"-20
Air Inlet Type
NPT
Body Material Grade
304
Stroke Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50BFDSR09.00
- Zoro #
- G324937775
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, DA, front block mnt,1 1/2"bore,9"stroke
- Air Inlet Type
- NPT
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- For Fluid Type
- Dry Filtered Air
- System of Measurement
- Inch
- Body Material
- Stainless Steel
- Minimum Operating Temperature
- -10 Degrees F
- Series
- SR
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- Cushion Type
- None
- Spring Retraction Force
- 18 lb
- Cylinder Type
- Round Body
- Spring Extension Force
- 12 lb
- Maximum Operating Temperature
- 165 Degrees F
Dimensions
- Inlet Size
- 1/8 in
- Rod Thread Size
- 7/16"-20
- Stroke Length
- 9 in
- Rod Diameter
- 7/16 in
- Overall Width
- 1 3/4 in
- Rod Thread Length
- 1 1/4 in
- Bore Diameter
- 1 1/2 in
- End Cap Length
- 1/4 in
- Overall Height
- 1 3/4 in
Description
Rnd cylinder, DA, front block mnt,1 1/2 In.bore,9 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.