Rnd cylinder, DA, front trunnion mnt, 1 1/2
- Mfr # 1.50TFDSR02.00
- Zoro # G224937028
product price:Â
$
79.85
/ea
Key Features
For Fluid Type
Dry Filtered Air
Maximum Operating Pressure
250 psi
Spring Retraction Force
18 lb
Cushion Type
None
Body Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50TFDSR02.00
- Zoro #
- G224937028
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,DA,front trunnion mnt,1 1/2"bore,2"stroke
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Pressure
- 250 psi
- Spring Retraction Force
- 18 lb
- Cushion Type
- None
- Body Material Grade
- 304
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Round Body
- Spring Extension Force
- 12 lb
- Maximum Operating Temperature
- 165 Degrees F
- Number of Rods
- Single Rod
- Series
- SR
- Body Material
- Stainless Steel
Dimensions
- Stroke Length
- 2 in
- Bore Diameter
- 1 1/2 in
- Rod Thread Size
- 7/16"-20
- Rod Diameter
- 7/16 in
- Rod Thread Length
- 1 1/4 in
- Inlet Size
- 1/8 in
- End Cap Length
- 1/4 in
Description
Rnd cylinder,DA,front trunnion mnt,1 1/2 In.bore,2 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.