Shop PARKER
See all product information
Create Account
Rnd cylinder, DA, front trunnion mnt, 1 1/2
- Mfr # 1.50TFDSR03.00
- Zoro # G724937917
product price:Â
$
82.95
/ea
Key Features
Rod Thread Size
7/16"-20
Bore Diameter
1 1/2 in
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
NPT
Spring Retraction Force
18 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.50TFDSR03.00
- Zoro #
- G724937917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Size
- 7/16"-20
- Bore Diameter
- 1 1/2 in
- Inlet Size
- 1/8 in
- Stroke Length
- 3 in
- Rod Diameter
- 7/16 in
- End Cap Length
- 1/4 in
- Rod Thread Length
- 1 1/4 in
Details
- Item
- Rnd cylinder,DA,front trunnion mnt,1 1/2"bore,3"stroke
- Minimum Operating Temperature
- -10 Degrees F
- Air Inlet Type
- NPT
- Spring Retraction Force
- 18 lb
- Body Material
- Stainless Steel
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Cylinder Type
- Round Body
- Spring Extension Force
- 12 lb
- Cushion Type
- None
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- Body Material Grade
- 304
- System of Measurement
- Inch
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Repair
- Non-Repairable
Description
Rnd cylinder,DA,front trunnion mnt,1 1/2 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.