Shop PARKER
See all product information
Create Account
Rnd cylinder, DA, front trunnion mnt, 1 1/2
- Mfr # 1.50TFDSR05.00
- Zoro # G824938005
product price:Â
$
89.09
/ea
Key Features
Rod Thread Length
1 1/4 in
Rod Thread Size
7/16"-20
Series
SR
Air Inlet Type
NPT
Body Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.50TFDSR05.00
- Zoro #
- G824938005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Length
- 1 1/4 in
- Rod Thread Size
- 7/16"-20
- Bore Diameter
- 1 1/2 in
- Rod Diameter
- 7/16 in
- Inlet Size
- 1/8 in
- Stroke Length
- 5 in
- End Cap Length
- 1/4 in
Details
- Item
- Rnd cylinder,DA,front trunnion mnt,1 1/2"bore,5"stroke
- Series
- SR
- Air Inlet Type
- NPT
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- Spring Extension Force
- 12 lb
- Body Material
- Stainless Steel
- Spring Retraction Force
- 18 lb
- Maximum Operating Pressure
- 250 psi
- Magnetic Piston
- Non-Magnetic Piston
- Cushion Type
- None
- Cylinder Type
- Round Body
- Cylinder Repair
- Non-Repairable
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Minimum Operating Temperature
- -10 Degrees F
- For Fluid Type
- Dry Filtered Air
Description
Rnd cylinder,DA,front trunnion mnt,1 1/2 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.