Shop PARKER
See all product information
Create Account
Rnd cylinder, DA, pvt&nose mnt, 3/4"bore,
- Mfr # 0.75DXPSR07.00
- Zoro # G124937180
product price:Â
$
42.69
/ea
Key Features
Cushion Type
None
Cylinder Repair
Non-Repairable
For Fluid Type
Dry Filtered Air
Rod Diameter
1/4 in
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.75DXPSR07.00
- Zoro #
- G124937180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 1/4 in
- Rod Thread Size
- 1/4"-28
- Bore Diameter
- 3/4 in
- Stroke Length
- 7 in
- Rod Thread Length
- 1/2 in
- Inlet Size
- 1/8 in
Details
- Item
- Rnd cylinder, DA, pvt&nose mnt,3/4"bore,7"stroke
- Cushion Type
- None
- Cylinder Repair
- Non-Repairable
- For Fluid Type
- Dry Filtered Air
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Spring Retraction Force
- 6 lb
- Air Inlet Type
- NPT
- Series
- SR
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Type
- Round Body
- Spring Extension Force
- 6 lb
- Minimum Operating Temperature
- -10 Degrees F
- Number of Rods
- Single Rod
Description
Rnd cylinder, DA, pvt&nose mnt,3/4 In.bore,7 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.