Shop PARKER
See all product information
Create Account
Rnd cylinder, DA, pvt&nose mnt, 3/4"bore,
- Mfr # 0.75DXPSR08.00
- Zoro # G724937153
product price:Â
$
44.79
/ea
Key Features
Cylinder Type
Round Body
Cushion Type
None
Body Material Grade
304
Stroke Length
8 in
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75DXPSR08.00
- Zoro #
- G724937153
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, DA, pvt&nose mnt,3/4"bore,8"stroke
- Cylinder Type
- Round Body
- Cushion Type
- None
- Body Material Grade
- 304
- Series
- SR
- Air Inlet Type
- NPT
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- Spring Extension Force
- 6 lb
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Spring Retraction Force
- 6 lb
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
- Maximum Operating Temperature
- 165 Degrees F
- Number of Rods
- Single Rod
Dimensions
- Stroke Length
- 8 in
- Bore Diameter
- 3/4 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 1/4"-28
- Rod Diameter
- 1/4 in
- Rod Thread Length
- 1/2 in
Description
Rnd cylinder, DA, pvt&nose mnt,3/4 In.bore,8 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.