Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 1 3/4"
- Mfr # 1.75RSR05.00
- Zoro # G724937405
product price:Â
$
90.99
/ea
Key Features
Cylinder Type
Round Body
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Series
SR
Number of Rods
Single Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.75RSR05.00
- Zoro #
- G724937405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 1/2 in
- Inlet Size
- 1/4 in
- Rod Thread Size
- 1/2"-20
- Stroke Length
- 5 in
- Rod Thread Length
- 7/8 in
- Bore Diameter
- 1 3/4 in
Details
- Item
- Rnd cylinder, sprng ext, nose mnt,1 3/4"bore,5"stroke
- Cylinder Type
- Round Body
- System of Measurement
- Inch
- Maximum Operating Temperature
- 165 Degrees F
- Series
- SR
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Repair
- Non-Repairable
- Actuation Type
- Spring Extend
- Body Material Grade
- 304
- Cushion Type
- None
- Spring Retraction Force
- 24 lb
- Air Inlet Type
- NPT
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 24 lb
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
Description
Rnd cylinder, sprng ext, nose mnt,1 3/4 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.