Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 2"
- Mfr # 2.00RPSR03.00
- Zoro # G024937365
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
3 in
Maximum Operating Pressure
250 psi
For Fluid Type
Dry Filtered Air
Bore Diameter
2 in
Minimum Operating Temperature
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00RPSR03.00
- Zoro #
- G024937365
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, pvt&nose mnt,2"bore,3"stroke
- Maximum Operating Pressure
- 250 psi
- For Fluid Type
- Dry Filtered Air
- Minimum Operating Temperature
- -10 Degrees F
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Cylinder Repair
- Non-Repairable
- Series
- SR
- System of Measurement
- Inch
- Air Inlet Type
- NPT
- Body Material
- Stainless Steel
- Spring Retraction Force
- 30 lb
- Actuation Type
- Air Extend, Spring Retract
- Spring Extension Force
- 30 lb
- Maximum Operating Temperature
- 165 Degrees F
- Cushion Type
- None
- Body Material Grade
- 304
Dimensions
- Stroke Length
- 3 in
- Bore Diameter
- 2 in
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
- Rod Thread Length
- 7/8 in
- Rod Diameter
- 5/8 in
Description
Rnd cylinder, sprng ext, pvt&nose mnt,2 In.bore,3 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.