Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 5/16"b
- Mfr # 0.31RSR05.00
- Zoro # G424937767
product price:Â
$
31.95
/ea
Key Features
Spring Extension Force
1 lb
Spring Retraction Force
1 lb
Actuation Type
Spring Extend
Series
SR
Cylinder Repair
Non-Repairable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.31RSR05.00
- Zoro #
- G424937767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stroke Length
- 5 in
- Rod Thread Length
- 3/8 in
- Inlet Size
- #5-40
- Rod Diameter
- 1/8 in
- Rod Thread Size
- #5-40
- Bore Diameter
- 5/16 in
Details
- Item
- Rnd cylinder, sprng ext, nose mnt,5/16"bore,5"stroke
- Spring Extension Force
- 1 lb
- Spring Retraction Force
- 1 lb
- Actuation Type
- Spring Extend
- Series
- SR
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Body Material
- Stainless Steel
- Cushion Type
- None
- Cylinder Type
- Round Body
- Air Inlet Type
- UNC
- Maximum Operating Pressure
- 250 psi
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
Description
Rnd cylinder, sprng ext, nose mnt,5/16 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.