Rnd cylinder, sprng ext, nose mnt, 7/16"b
- Mfr # 0.44RSR04.00
- Zoro # G224937615
product price:Â
$
33.35
/ea
Key Features
Series
SR
For Fluid Type
Dry Filtered Air
Rod Thread Length
1/2 in
Stroke Length
4 in
Inlet Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.44RSR04.00
- Zoro #
- G224937615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Length
- 1/2 in
- Stroke Length
- 4 in
- Inlet Size
- #10-32
- End Cap Length
- 3/16 in
- Rod Diameter
- 3/16 in
- Rod Thread Size
- #10-32
- Bore Diameter
- 7/16 in
Description
Rnd cylinder, sprng ext, nose mnt,7/16 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 2 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.