Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, nose mnt, 7/8"bo
- Mfr # 0.88RSR05.00
- Zoro # G424937873
product price:Â
$
40.95
/ea
Key Features
Cushion Type
None
Body Material
Stainless Steel
Spring Retraction Force
6 lb
Maximum Operating Pressure
250 psi
Body Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.88RSR05.00
- Zoro #
- G424937873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Size
- 1/4"-28
- Rod Diameter
- 1/4 in
- Stroke Length
- 5 in
- Rod Thread Length
- 1/2 in
- Bore Diameter
- 7/8 in
- Inlet Size
- 1/8 in
Details
- Item
- Rnd cylinder, sprng ext, nose mnt,7/8"bore,5"stroke
- Cushion Type
- None
- Body Material
- Stainless Steel
- Spring Retraction Force
- 6 lb
- Maximum Operating Pressure
- 250 psi
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- Series
- SR
- Minimum Operating Temperature
- -10 Degrees F
- Actuation Type
- Spring Extend
- Spring Extension Force
- 6 lb
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Inch
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- NPT
- Cylinder Repair
- Non-Repairable
- Number of Rods
- Single Rod
- Cylinder Type
- Round Body
Description
Rnd cylinder, sprng ext, nose mnt,7/8 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.