Rnd cylinder, sprng ext, pvt&nose mnt, 1 1/
- Mfr # 1.50RPSR06.00
- Zoro # G924938035
product price:Â
$
78.39
/ea
Key Features
Cushion Type
None
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Cylinder Type
Round Body
Spring Extension Force
12 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.50RPSR06.00
- Zoro #
- G924938035
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext,pvt&nose mnt,1 1/2"bore,6"stroke
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Spring Extension Force
- 12 lb
- Magnetic Piston
- Non-Magnetic Piston
- Spring Retraction Force
- 18 lb
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- Maximum Operating Pressure
- 250 psi
- Air Inlet Type
- NPT
- Body Material Grade
- 304
- Cylinder Repair
- Non-Repairable
- Actuation Type
- Air Extend, Spring Retract
- Series
- SR
Dimensions
- Rod Diameter
- 7/16 in
- Bore Diameter
- 1 1/2 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 1 1/4 in
- Stroke Length
- 6 in
- Rod Thread Size
- 7/16"-20
Description
Rnd cylinder,sprng ext,pvt&nose mnt,1 1/2 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.