Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng return, nose mnt, 7/8
- Mfr # 0.88NSR06.00
- Zoro # G024937570
product price:Â
$
29.89
/ea
Key Features
System of Measurement
Inch
Spring Extension Force
6 lb
Maximum Operating Pressure
250 psi
Bore Diameter
7/8 in
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.88NSR06.00
- Zoro #
- G024937570
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng return, nose mnt,7/8"bore,6"stroke
- System of Measurement
- Inch
- Spring Extension Force
- 6 lb
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Air Inlet Type
- NPT
- Maximum Operating Temperature
- 165 Degrees F
- Body Material Grade
- 304
- Minimum Operating Temperature
- -10 Degrees F
- Series
- SR
- Number of Rods
- Single Rod
- Cushion Type
- None
- Cylinder Type
- Round Body
- Cylinder Repair
- Non-Repairable
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 6 lb
Dimensions
- Bore Diameter
- 7/8 in
- End Cap Length
- 3/16 in
- Rod Thread Length
- 1/2 in
- Rod Thread Size
- 1/4"-28
- Inlet Size
- 1/8 in
- Rod Diameter
- 1/4 in
- Stroke Length
- 6 in
Description
Rnd cylinder, sprng return, nose mnt,7/8 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.