Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 7/
- Mfr # 0.88RPSR06.00
- Zoro # G224937974
product price:Â
$
48.15
/ea
Key Features
Rod Diameter
1/4 in
Stroke Length
6 in
Rod Thread Length
1/2 in
Air Inlet Type
NPT
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.88RPSR06.00
- Zoro #
- G224937974
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng ext, pvt&nose mnt,7/8"bore,6"stroke
- Air Inlet Type
- NPT
- System of Measurement
- Inch
- Spring Extension Force
- 6 lb
- For Fluid Type
- Dry Filtered Air
- Series
- SR
- Minimum Operating Temperature
- -10 Degrees F
- Number of Rods
- Single Rod
- Cylinder Repair
- Non-Repairable
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 250 psi
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 6 lb
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Maximum Operating Temperature
- 165 Degrees F
- Cushion Type
- None
- Cylinder Type
- Round Body
Dimensions
- Rod Diameter
- 1/4 in
- Stroke Length
- 6 in
- Rod Thread Length
- 1/2 in
- Bore Diameter
- 7/8 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 1/4"-28
Description
Rnd cylinder, sprng ext, pvt&nose mnt,7/8 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.