Double-acting guided air cylinder32mm bo
- Mfr # P5T-J032DHSN075
- Zoro # G024937549
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Body Material Finish
Anodized
Rod Diameter
16 mm
Series
P5T
End Cap Material Finish
Anodized
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5T-J032DHSN075
- Zoro #
- G024937549
- UPC #
- -
- Country of Origin
- United States
- Item
- Double-acting guided air cylinder32mm bore,75mm stroke
- Body Material Finish
- Anodized
- Series
- P5T
- End Cap Material Finish
- Anodized
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- 0 Degrees F
- System of Measurement
- Metric
- Body Material
- Aluminum
- Maximum Operating Pressure
- 145 psi
- Cylinder Repair
- Repairable
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Cylinder Type
- Guided
Dimensions
- Rod Diameter
- 16 mm
- Bore Diameter
- 32 mm
- Stroke Length
- 75 mm
Description
Double-acting guided air cylinder32mm bore,75mm stroke, Body Material Aluminum, Cylinder Type Guided, Cylinder Repair Repairable, Bore Diameter 32 mm, Stroke Length 75 mm, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.