Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng ext, pvt&nose mnt, 9/1
- Mfr # 0.56RPSR00.50
- Zoro # G524937445
product price:Â
$
30.69
/ea
Key Features
Cylinder Type
Round Body
System of Measurement
Inch
Air Inlet Type
UNF
Body Material
Stainless Steel
Series
SR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.56RPSR00.50
- Zoro #
- G524937445
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng ext, pvt&nose mnt,9/16"bore,1/2"strk
- Cylinder Type
- Round Body
- System of Measurement
- Inch
- Air Inlet Type
- UNF
- Body Material
- Stainless Steel
- Series
- SR
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Spring Retraction Force
- 4 lb
- Actuation Type
- Air Extend, Spring Retract
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
- Cylinder Repair
- Non-Repairable
- Cushion Type
- None
- Spring Extension Force
- 4 lb
- Maximum Operating Temperature
- 165 Degrees F
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- -10 Degrees F
Dimensions
- Rod Diameter
- 3/16 in
- Stroke Length
- 1/2 in
- Inlet Size
- #10-32
- Bore Diameter
- 9/16 in
- Rod Thread Length
- 1/2 in
- Rod Thread Size
- #10-32
Description
Rnd cylinder,sprng ext, pvt&nose mnt,9/16 In.bore,1/2 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UNF, Spring Retraction Force 4 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.