Rnd cylinder, sprng return, nose mnt, 1 1/1
- Mfr # 1.06NSR04.00
- Zoro # G924937359
product price:Â
$
31.15
/ea
Key Features
Stroke Length
4 in
Cylinder Type
Round Body
Bore Diameter
1 1/16 in
Body Material
Stainless Steel
Number of Rods
Single Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06NSR04.00
- Zoro #
- G924937359
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng return,nose mnt,1 1/16"bore,4"stroke
- Cylinder Type
- Round Body
- Body Material
- Stainless Steel
- Number of Rods
- Single Rod
- Spring Retraction Force
- 15 lb
- Spring Extension Force
- 6 lb
- For Fluid Type
- Dry Filtered Air
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- Cylinder Repair
- Non-Repairable
- Series
- SR
- Maximum Operating Temperature
- 165 Degrees F
- Body Material Grade
- 304
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Pressure
- 250 psi
- System of Measurement
- Inch
- Air Inlet Type
- NPT
Dimensions
- Stroke Length
- 4 in
- Bore Diameter
- 1 1/16 in
- Rod Diameter
- 5/16 in
- End Cap Length
- 3/16 in
- Rod Thread Size
- 5/16"-24
- Inlet Size
- 1/8 in
- Rod Thread Length
- 3/4 in
Description
Rnd cylinder,sprng return,nose mnt,1 1/16 In.bore,4 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.