Rnd cylinder, sprng return, nose mnt, 1 3/4
- Mfr # 1.75NSR05.00
- Zoro # G424937262
product price:Â
$
80.75
/ea
Key Features
Maximum Operating Pressure
250 psi
Series
SR
Spring Extension Force
24 lb
End Cap Length
1/4 in
Cylinder Repair
Non-Repairable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.75NSR05.00
- Zoro #
- G424937262
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng return,nose mnt,1 3/4"bore,5"stroke
- Maximum Operating Pressure
- 250 psi
- Series
- SR
- Spring Extension Force
- 24 lb
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Spring Retraction Force
- 24 lb
- Maximum Operating Temperature
- 165 Degrees F
- Cushion Type
- None
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- System of Measurement
- Inch
- Cylinder Type
- Round Body
- Actuation Type
- Air Extend, Spring Retract
- Body Material Grade
- 304
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
Dimensions
- End Cap Length
- 1/4 in
- Rod Thread Size
- 1/2"-20
- Bore Diameter
- 1 3/4 in
- Rod Thread Length
- 7/8 in
- Rod Diameter
- 1/2 in
- Inlet Size
- 1/4 in
- Stroke Length
- 5 in
Description
Rnd cylinder,sprng return,nose mnt,1 3/4 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.