Rnd cylinder, sprng return, nose mnt, 1 1/1
- Mfr # 1.06NSR05.00
- Zoro # G224937219
product price:Â
$
34.55
/ea
Key Features
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Spring Retraction Force
15 lb
Body Material
Stainless Steel
Stroke Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06NSR05.00
- Zoro #
- G224937219
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder,sprng return,nose mnt,1 1/16"bore,5"stroke
- System of Measurement
- Inch
- Actuation Type
- Air Extend, Spring Retract
- Spring Retraction Force
- 15 lb
- Body Material
- Stainless Steel
- Cylinder Repair
- Non-Repairable
- Cushion Type
- None
- Air Inlet Type
- NPT
- Series
- SR
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Body Material Grade
- 304
- Minimum Operating Temperature
- -10 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 6 lb
- Magnetic Piston
- Non-Magnetic Piston
Dimensions
- Stroke Length
- 5 in
- Rod Thread Size
- 5/16"-24
- Rod Thread Length
- 3/4 in
- Inlet Size
- 1/8 in
- End Cap Length
- 3/16 in
- Bore Diameter
- 1 1/16 in
- Rod Diameter
- 5/16 in
Description
Rnd cylinder,sprng return,nose mnt,1 1/16 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.