Rnd cylinder, sprng return, nose mnt, 3/4

  • Mfr # 0.75NSR05.00
  • Zoro # G124936961
product price: 
$
29.99
/ea

Key Features

Rod Thread Length
1/2 in
Body Material Grade
304
Magnetic Piston
Non-Magnetic Piston
Series
SR
Cylinder Repair
Non-Repairable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75NSR05.00
Zoro #
G124936961
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
End Cap Length
3/16 in
Inlet Size
1/8 in
Rod Thread Size
1/4"-28
Stroke Length
5 in
Rod Diameter
1/4 in
Bore Diameter
3/4 in

Details

Item
Rnd cylinder, sprng return, nose mnt,3/4"bore,5"stroke
Body Material Grade
304
Magnetic Piston
Non-Magnetic Piston
Series
SR
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Body Material
Stainless Steel
Air Inlet Type
NPT
For Fluid Type
Dry Filtered Air
Number of Rods
Single Rod
Spring Retraction Force
6 lb
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Cushion Type
None
Spring Extension Force
6 lb
System of Measurement
Inch
Cylinder Type
Round Body

Description

Rnd cylinder, sprng return, nose mnt,3/4 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews