Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng return, nose mnt, 3/4
- Mfr # 0.75NSR06.00
- Zoro # G824937145
product price:Â
$
32.75
/ea
Key Features
Cushion Type
None
System of Measurement
Inch
Rod Thread Size
1/4"-28
Maximum Operating Pressure
250 psi
Spring Extension Force
6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75NSR06.00
- Zoro #
- G824937145
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng return, nose mnt,3/4"bore,6"stroke
- Cushion Type
- None
- System of Measurement
- Inch
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 6 lb
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 165 Degrees F
- Actuation Type
- Air Extend, Spring Retract
- Series
- SR
- Cylinder Type
- Round Body
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
- Cylinder Repair
- Non-Repairable
- Body Material
- Stainless Steel
- Air Inlet Type
- NPT
- Spring Retraction Force
- 6 lb
- Minimum Operating Temperature
- -10 Degrees F
- Body Material Grade
- 304
Dimensions
- Rod Thread Size
- 1/4"-28
- Rod Diameter
- 1/4 in
- Stroke Length
- 6 in
- Inlet Size
- 1/8 in
- Rod Thread Length
- 1/2 in
- Bore Diameter
- 3/4 in
- End Cap Length
- 3/16 in
Description
Rnd cylinder, sprng return, nose mnt,3/4 In.bore,6 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.