Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng return, nose mnt, 5/1
- Mfr # 0.31NSR05.00
- Zoro # G224937394
product price:Â
$
24.85
/ea
Key Features
System of Measurement
Inch
Series
SR
Rod Thread Length
3/8 in
Air Inlet Type
UNC
For Fluid Type
Dry Filtered Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.31NSR05.00
- Zoro #
- G224937394
- UPC #
- -
- Country of Origin
- United States
- Item
- Rnd cylinder, sprng return, nose mnt,5/16"bore,5"stroke
- System of Measurement
- Inch
- Series
- SR
- Air Inlet Type
- UNC
- For Fluid Type
- Dry Filtered Air
- Cylinder Type
- Round Body
- Spring Retraction Force
- 1 lb
- Spring Extension Force
- 1 lb
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Actuation Type
- Air Extend, Spring Retract
- Maximum Operating Pressure
- 250 psi
- Cushion Type
- None
Dimensions
- Rod Thread Length
- 3/8 in
- Rod Thread Size
- #5-40
- Inlet Size
- #5-40
- Stroke Length
- 5 in
- Rod Diameter
- 1/8 in
- Bore Diameter
- 5/16 in
Description
Rnd cylinder, sprng return, nose mnt,5/16 In.bore,5 In.stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #5-40, Air Inlet Type UNC, Spring Retraction Force 1 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.