Shop PARKER
See all product information
Create Account
Rnd cylinder, sprng rtrn, pvt&nose mnt, 1
- Mfr # 1.25PSR06.00
- Zoro # G124937760
product price:Â
$
64.29
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
Bore Diameter
1 1/4 in
Body Material
Stainless Steel
Rod Thread Length
3/4 in
For Fluid Type
Dry Filtered Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.25PSR06.00
- Zoro #
- G124937760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 1/4 in
- Rod Thread Length
- 3/4 in
- Inlet Size
- 1/8 in
- Stroke Length
- 6 in
- Rod Diameter
- 7/16 in
- Rod Thread Size
- 7/16"-20
Details
- Item
- Rnd cylinder,sprng rtrn, pvt&nose mnt,1 1/4"bore,6"strk
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Stainless Steel
- For Fluid Type
- Dry Filtered Air
- Actuation Type
- Air Extend, Spring Retract
- Minimum Operating Temperature
- -10 Degrees F
- Number of Rods
- Single Rod
- Cylinder Type
- Round Body
- Spring Extension Force
- 15 lb
- Air Inlet Type
- NPT
- Maximum Operating Pressure
- 250 psi
- Maximum Operating Temperature
- 165 Degrees F
- Cylinder Repair
- Non-Repairable
- Cushion Type
- None
- Spring Retraction Force
- 15 lb
- Body Material Grade
- 304
- Series
- SR
- System of Measurement
- Inch
Description
Rnd cylinder,sprng rtrn, pvt&nose mnt,1 1/4 In.bore,6 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.