Rnd cylinder, sprng rtrn, pvt&nose mnt, 1
- Mfr # 1.75PSR04.00
- Zoro # G424937880
product price:Â
$
81.75
/ea
Key Features
Air Inlet Type
NPT
Series
SR
Spring Extension Force
24 lb
Maximum Operating Temperature
165 Degrees F
Rod Thread Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.75PSR04.00
- Zoro #
- G424937880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Length
- 7/8 in
- Inlet Size
- 1/4 in
- Stroke Length
- 4 in
- Rod Diameter
- 1/2 in
- Rod Thread Size
- 1/2"-20
- Bore Diameter
- 1 3/4 in
Details
- Item
- Rnd cylinder,sprng rtrn, pvt&nose mnt,1 3/4"bore,4"strk
- Air Inlet Type
- NPT
- Series
- SR
- Spring Extension Force
- 24 lb
- Maximum Operating Temperature
- 165 Degrees F
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- Spring Retraction Force
- 24 lb
- Cylinder Repair
- Non-Repairable
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- Body Material Grade
- 304
- For Fluid Type
- Dry Filtered Air
- Cylinder Type
- Round Body
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- Actuation Type
- Air Extend, Spring Retract
- Maximum Operating Pressure
- 250 psi
Description
Rnd cylinder,sprng rtrn, pvt&nose mnt,1 3/4 In.bore,4 In.strk, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.