Rod clevis 1-1/4-12 threads
Mfr # 1332860000
Zoro # G914847361
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Clevis
Product Type
Rod Clevis
Overall Width
4 in
Thread Size
1 1/4"-12
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1332860000
Zoro #
G914847361
UPC #
-
Country of Origin
India
Dimensions
Overall Width
4 in
Thread Size
1 1/4"-12
Details
Mount Type
Clevis
Item
Cylinder Mounting Hardware
Product Type
Rod Clevis
System of Measurement
Inch
Description
Cylinder Mounting Hardware, Mount Type Clevis, Overall Width 4 in, Thread Size 1 1/4 In.-12, Product Type Rod Clevis, System of Measurement Inch
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.