Rod clevis 5-40 threads
Mfr # L071300025
Zoro # G814847157
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Mount Type
Clevis
Includes
(2) Retainer Rings, Jam Nut, Pin
Overall Length
9/16 in
Compatible with Brand
Parker
Product Type
Piston Rod Clevis
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L071300025
Zoro #
G814847157
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9/16 in
For Bore Diameter
5/16 in
Overall Height
5/16 in
Overall Width
50 in
Thread Size
#5-40
Details
Mount Type
Clevis
Item
Cylinder Mounting Hardware
Includes
(2) Retainer Rings, Jam Nut, Pin
Compatible with Brand
Parker
Product Type
Piston Rod Clevis
Compatible with Series
SR
System of Measurement
Inch
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 5/16 in, Overall Length 9/16 in, Overall Width 50 in, Overall Height 5/16 in, Compatible with Brand Parker, Compatible with Series SR, Includes (2) Retainer Rings, Jam Nut, Pin, Thread Size #5-40, Product Type Piston Rod Clevis, System of Measurement Inch
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.