Zoro Homepage

Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn

  • Mfr # 4A-PR4-VT-SS

  • Zoro # G2626294


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tube Size
1/4"
Connection Type
A-LOK(R)
Valve Design
2-Way
Body Material
316 Stainless Steel
Max. Pressure
3000 psi CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A-PR4-VT-SS
Zoro #
G2626294
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4"
Overall Length
2 9/50 in
Overall Height
1 17/32 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
1.88 in

Details

Connection Type
A-LOK(R)
Valve Design
2-Way
Body Material
316 Stainless Steel
Item
Rotary Plug Valve
Max. Pressure
3000 psi CWP
Standards
ASTM A 479 Type 316
Coefficient of Volume
1.24
Handle Type
Quarter Turn
Seal Material
Fluorocarbon Rubber
Temp. Range
-10 Degrees To 450 Degrees F
Operating Temperature - Maximum
300 Degrees F
For Media
Chemicals, Gas, Oil
Plug Material
316 Stainless Steel
Valve Flow Pattern
2-Way
Connection Type - Side 2
Compression
Operating Temperature - Minimum
-65 Degrees F
Connection Type - Side 1
Compression
Coefficient of Volume (Cv)
1.18
Maximum Pressure - Operating
3,000 psi
Valve Series
PR

Description

Rotary Plug Valve, 2-Way, Body Material 316 Stainless Steel, Connection Type A-LOK(R), Tube Size 1/4 in, Max. Pressure 3000 psi CWP, Temp. Range -10 Degrees To 450 Degrees F, Coefficient of Volume 1.24, Handle Type Lever, Seal Material FKM, Overall Height 1 17/32 in, Overall Length 2.18 in, Standards ASTM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.