Round cylinder, DA, nose mount, 1 1/16" b
- Mfr # 1.06DSR08.00
- Zoro # G524937667
product price:Â
$
40.69
/ea
Key Features
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
Bore Diameter
1 1/16 in
Inlet Size
1/8 in
Rod Thread Size
5/16"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06DSR08.00
- Zoro #
- G524937667
- UPC #
- -
- Country of Origin
- United States
- Item
- Round cylinder, DA, nose mount,1 1/16" bore,8" stroke
- Maximum Operating Temperature
- 165 Degrees F
- Number of Rods
- Single Rod
- Series
- SR
- Air Inlet Type
- NPT
- Magnetic Piston
- Non-Magnetic Piston
- Cylinder Type
- Round Body
- Spring Extension Force
- 6 lb
- For Fluid Type
- Dry Filtered Air
- Body Material
- Stainless Steel
- Cushion Type
- None
- Minimum Operating Temperature
- -10 Degrees F
- System of Measurement
- Inch
- Spring Retraction Force
- 15 lb
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Cylinder Repair
- Non-Repairable
Dimensions
- Bore Diameter
- 1 1/16 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 5/16"-24
- Rod Diameter
- 5/16 in
- End Cap Length
- 3/16 in
- Rod Thread Length
- 3/4 in
- Stroke Length
- 8 in
Description
Round cylinder, DA, nose mount,1 1/16 In. bore,8 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.