Round cylinder, DA, nose mount, 1 1/16" b
- Mfr # 1.06DSR09.00
- Zoro # G924937205
product price:Â
$
42.85
/ea
Key Features
Number of Rods
Single Rod
Magnetic Piston
Non-Magnetic Piston
Bore Diameter
1 1/16 in
For Fluid Type
Dry Filtered Air
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06DSR09.00
- Zoro #
- G924937205
- UPC #
- -
- Country of Origin
- United States
- Item
- Round cylinder, DA, nose mount,1 1/16" bore,9" stroke
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- For Fluid Type
- Dry Filtered Air
- System of Measurement
- Inch
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- -10 Degrees F
- Series
- SR
- Body Material
- Stainless Steel
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Cylinder Repair
- Non-Repairable
- Maximum Operating Pressure
- 250 psi
- Spring Extension Force
- 6 lb
- Cushion Type
- None
- Maximum Operating Temperature
- 165 Degrees F
- Spring Retraction Force
- 15 lb
Dimensions
- Bore Diameter
- 1 1/16 in
- End Cap Length
- 3/16 in
- Rod Diameter
- 5/16 in
- Rod Thread Size
- 5/16"-24
- Inlet Size
- 1/8 in
- Rod Thread Length
- 3/4 in
- Stroke Length
- 9 in
Description
Round cylinder, DA, nose mount,1 1/16 In. bore,9 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.