Shop PARKER
See all product information
Create Account
Round cylinder, DA, nose mount, 2" bore,
- Mfr # 2.00DSR07.00
- Zoro # G624937352
product price:Â
$
88.19
/ea
Key Features
Spring Extension Force
30 lb
Rod Thread Size
1/2"-20
Inlet Size
1/4 in
Cylinder Type
Round Body
Bore Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00DSR07.00
- Zoro #
- G624937352
- UPC #
- -
- Country of Origin
- United States
- Item
- Round cylinder, DA, nose mount, 2" bore,7" stroke
- Spring Extension Force
- 30 lb
- Cylinder Type
- Round Body
- Body Material Grade
- 304
- Spring Retraction Force
- 30 lb
- Maximum Operating Temperature
- 165 Degrees F
- For Fluid Type
- Dry Filtered Air
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Cushion Type
- None
- Series
- SR
- Body Material
- Stainless Steel
- System of Measurement
- Inch
- Maximum Operating Pressure
- 250 psi
- Air Inlet Type
- NPT
Dimensions
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
- Bore Diameter
- 2 in
- Stroke Length
- 7 in
- Rod Thread Length
- 7/8 in
- End Cap Length
- 5/16 in
- Rod Diameter
- 5/8 in
Description
Round cylinder, DA, nose mount, 2 In. bore,7 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.