CG5-SSWashdownCylinder, DA, Magnetic, 40mmB
- Mfr # CDG5BA40TNSR-50
- Zoro # G024893418
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Rod Diameter
16 mm
Auto Switch Type
Built-in Magnet
For Fluid Type
Air
Standards
FDA Approved, RoHS Compliant
Maximum Operating Temperature
60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BA40TNSR-50
- Zoro #
- G024893418
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,40mmBore,50mmStroke
- Auto Switch Type
- Built-in Magnet
- For Fluid Type
- Air
- Standards
- FDA Approved, RoHS Compliant
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Magnetic Piston
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material
- Aluminum
- Weight
- 2.88 lb
- Body Material Grade
- SUS304
- Piston Rod Material Finish
- Chrome Plated
- Number of Rods
- Single Rod
- Cushion Type
- Air Cushion
- Body Material
- Stainless Steel
- Minimum Operating Pressure
- 0.05 MPa
- Maximum Operating Pressure
- 1 MPa
- Air Inlet Type
- NPT
- End Cap Material Grade
- SUS304
- System of Measurement
- Metric
- Piston Rod Material Grade
- SUS304
- Series
- CG5-S
Dimensions
- Rod Diameter
- 16 mm
- Bore Diameter
- 40 mm
- Stroke Length
- 50 mm
- Rod Thread Size
- M14 x 1.5
- Lead Wire Length
- 0.5 m
- Inlet Size
- M6 x 1
- Rod Thread Length
- 30 mm
Description
CG5-SSWashdownCylinder,DA,Magnetic,40mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.