Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Run Tee, 316 SS, 1 1/2 in, 1500 PSI

  • Mfr # 1 1/2 MRO-SS

  • Zoro # G500713087


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Run Tee
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Hex Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 MRO-SS
Zoro #
G500713087
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Overall Length
5 1/4 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Run Tee
Pipe Fitting Material
Stainless Steel
Item
Run Tee
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Color
Silver
Application
Hydraulic Fluid
Includes Seal
No
Fitting Side B Type
NPTF
Material Grade
316
Fitting Side C Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Maximum Operating Pressure
1,500 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

Run Tee, Stainless Steel, 316, 1 1/2 in, Female, NPT, 1 1/2 in, Male, NPTF, 1 1/2 in, Female, 1,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.