Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Run Tee Swivel, Brass, Silver

  • Mfr # W171PLP-4-4

  • Zoro # G807200129


product price: $8.59
/ea

Key Features

Specific Fitting Shape
Run Tee Swivel
Standards
UL 94 V-0
System of Measurement
Imperial
Color
Silver
Overall Length
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W171PLP-4-4
Zoro #
G807200129
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Pipe Size
1/2 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Run Tee Swivel
Standards
UL 94 V-0
System of Measurement
Imperial
Color
Silver
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
C37700
Vacuum Rating
28 inHg
Maximum Operating Temperature
200 Degrees F
Release Ring Color
Black
Release Type
Button
Thread Sealant Type
Acrylic
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Nitrile Rubber
Fitting Side C Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
MNPTF
Finish/Coating
Nickel Plated
Compatible Tube Hardness
95 Shore A, 90 Shore A
Series
Prestolok
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Fitting Material
Brass
Finish
Nickel-Plated
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
MNPTF
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Gases, Oils
Fitting Shape
Tee
Fitting Features
Swivel

Description

Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size 1/4 in, Fitting Side C Pipe Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.