Shop PARKER
See all product information
Create Account
SAE PORT BLOCK ADAPTER
- Mfr # 20G5Q1BSX
- Zoro # G524881922
product price:Â
$
95.39
/ea
Key Features
For Nominal Pipe Size
1 1/4 in
Flange Fitting Threading
12
Operating Pressure - Maximum
6,000 psi
Bolt Hole Diameter
15/32 in
Overall Length
2 2/3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20G5Q1BSX
- Zoro #
- G524881922
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Pipe Size
- 1 1/4 in
- Bolt Hole Diameter
- 15/32 in
- Overall Length
- 2 2/3 in
- Flange Thickness
- 1 7/12 in
- Hydraulic Flange Size
- 1 1/4 in
- Length
- 2 2/3 in
Details
- Flange Fitting Threading
- 12
- Operating Pressure - Maximum
- 6,000 psi
- Item
- Hydraulic Hose Flange
- Product Type
- Flange
- Fitting Shape
- Flange
- Fitting Material
- Steel
- Pipe Connection Type
- Threaded
- For Media Type
- Gases, Hydraulic Fluid
- Number of Bolt Holes
- 4
- Standards
- ISO 6162-1, SAE J518
- Gravity Flow
- Pressure
Description
SAE PORT BLOCK ADAPTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.