Shop PARKER
See all product information
Create Account
SAE PORT BLOCK ADAPTER
- Mfr # 20G5Q2PSX
- Zoro # G124881797
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
For Nominal Pipe Size
1 1/4 in
Flange Thickness
1 3/4 in
Hydraulic Flange Size
1 1/4 in
Connection Surface
Flat
Overall Length
3 1/12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20G5Q2PSX
- Zoro #
- G124881797
- UPC #
- -
- Country of Origin
- United States
- Connection Surface
- Flat
- Item
- Hydraulic Hose Flange
- Gravity Flow
- Pressure
- Number of Bolt Holes
- 4
- Operating Pressure - Maximum
- 6,000 psi
- For Media Type
- Gases, Hydraulic Fluid
- Pipe Connection Type
- Threaded
- Product Type
- Flange
- Fitting Material
- Steel
- Fitting Shape
- Flange
- Flange Fitting Threading
- 12
- Standards
- ISO 6162-2, SAE J518
Description
SAE PORT BLOCK ADAPTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.