Shop PARKER
See all product information
Create Account
SAE PORT BLOCK ADAPTER
- Mfr # 24G5Q2PSX
- Zoro # G824881943
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Number of Bolt Holes
4
Flange Thickness
2 in
Pipe Connection Type
Threaded
Product Type
Flange
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24G5Q2PSX
- Zoro #
- G824881943
- UPC #
- -
- Country of Origin
- United States
- Number of Bolt Holes
- 4
- Pipe Connection Type
- Threaded
- Item
- Hydraulic Hose Flange
- Product Type
- Flange
- Fitting Material
- Steel
- Fitting Shape
- Flange
- Connection Surface
- Flat
- Flange Fitting Threading
- 12
- For Media Type
- Gases, Hydraulic Fluid
- Standards
- ISO 6162-2, SAE J518
- Gravity Flow
- Pressure
- Operating Pressure - Maximum
- 6,000 psi
Description
SAE PORT BLOCK ADAPTER