Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, 316 Stainless Steel

  • Mfr # M30201-SS

  • Zoro # G6231705


product price: $21.35
/ea

Key Features

Material
316 Stainless Steel
Standards
ANSI B31.1, ANSI B31.3
System of Measurement
Inch
Temp. Range
-425 Degrees to 1200 Degrees F
Application
Air, Natural Gas, Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30201-SS
Zoro #
G6231705
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
5/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Overall Length
1/16 in
Pipe Size
1/8"
Fitting Side A Outside Diameter
5/8 in
Hex Size
5/8 in

Details

Item
Sealing Washer
Material
316 Stainless Steel
Standards
ANSI B31.1, ANSI B31.3
System of Measurement
Inch
Temp. Range
-425 Degrees to 1200 Degrees F
Application
Air, Natural Gas, Oil
Type
Bonded
Color
Silver
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Fitting Side A Type
BSPP
Includes Seal
Yes
Class
Pipe Fitting
Maximum Operating Pressure
5,300 psi
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
5,300 psi
Pipe Fitting Material
Stainless Steel
Specific Fitting Shape
Bonded Seal Washer
Fitting Connection Type
Male BSPP

Description

Outside Diameter 5/8 in, For Fluid Type Air, Gases, Oils, Standards ANSI B31.1, ANSI B31.3, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.