Shop PARKER SKINNER
See all product information
Create Account
2-Way Internal Pilot Operated Valves - Normally Closed, Pilot, 2-Way, 150 Degrees F, 1/2" Inlet Size
- Mfr # 73212BN4TN00
- Zoro # G7519631
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Lubricated Air, Inert Gases, Water, Light Oil
Ignition Type
Pilot
Inlet Size
1/2"
Outlet Size
1/2"
Valve Type
2-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73212BN4TN00
- Zoro #
- G7519631
- UPC #
- 00013263600122
- Country of Origin
- United States
- Gas Type
- Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type
- Pilot
- Valve Type
- 2-Way
- For Use With
- Fire Suppression Equipment, Molding Equipment, Sterilizers, Air Compressors and Dryers, Floor Cleaning Equipment, Hospital Equipment
- Ambient Temp. Range
- 150 Degrees F
- Item
- 2-Way Internal Pilot Operated Valves - Normally Closed
- NEMA Rating
- NEMA 4X
- Standards
- CSA Certified, UL Listed
Dimensions
- Inlet Size
- 1/2"
- Outlet Size
- 1/2"
Description
Solenoid Valve 5-300 10W 2.8Cv Nc 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.