Shop PARKER SKINNER
See all product information
Create Account
3-Way Direct Acting Valves- Normally Closed, Lubricated Air, Inert Gases, Water, Light Oil, Direct
- Mfr # 71395SN2GNJ1
- Zoro # G7519561
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Lubricated Air, Inert Gases, Water, Light Oil
Ignition Type
Direct
Inlet Size
1/4"
Outlet Size
1/4"
Valve Type
3-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71395SN2GNJ1
- Zoro #
- G7519561
- UPC #
- -
- Country of Origin
- United States
- Gas Type
- Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type
- Direct
- Valve Type
- 3-Way
- For Use With
- Single Acting Spring Return Cylinder, HVAC Dampers, Small Compressors, Air Dryers
- Ambient Temp. Range
- 150 Degrees F
- Item
- 3-Way Direct Acting Valves- Normally Closed
- NEMA Rating
- NEMA 4X
- Standards
- CSA Certified, UL Listed
Dimensions
- Inlet Size
- 1/4"
- Outlet Size
- 1/4"
Description
Valve 3-Way,Ss,0-150,N/O,10Watt 1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.