3-Way Direct Acting Valves- Normally Closed, Lubricated Air, Inert Gases, Water, Light Oil, Direct

  • Mfr # 71315SN2GN00

  • Zoro # G7519543


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Lubricated Air, Inert Gases, Water, Light Oil
Ignition Type
Direct
Inlet Size
1/4"
Outlet Size
1/4"
Valve Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71315SN2GN00
Zoro #
G7519543
UPC #
00694776880296
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Outlet Size
1/4"

Details

Gas Type
Lubricated Air, Inert Gases, Water, Light Oil
Ignition Type
Direct
Valve Type
3-Way
For Use With
Single Acting Spring Return Cylinder, HVAC Dampers, Small Compressors, Air Dryers
Ambient Temp. Range
150 Degrees F
Item
3-Way Direct Acting Valves- Normally Closed
NEMA Rating
NEMA 4X
Standards
CSA Certified, UL Listed

Description

N/C 3Way Ss Valve,0/200 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.